0 items

Thermador Professional Series Liquid Propane Range in Stainless Steel

TPRL364JDG

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
20
BTU
18000
Capacity
5.5 cu ft
Collection
Professional Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
31-3/8 in
ETL Listed
No
Height
35-3/4 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Gas
UL Listed
No
Volts
120V
Watts
1630
Width
35-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday