Thermador

Propane Conversion Kit for Masterpiece® Star® SGS365TS Gas Cooktop

Part #TSLPKITW  |  Manufacturer Part #SLPKITW

Brand Model Compatibility:

Masterpiece® Star® SGS365TS Gas Cooktop
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Masterpiece® Star® SGS365TS Gas Cooktop

GSA Approved: No

Material: Brass

NSF Certified: No

Product Type: Conversion Kit

UL Listed: No