Thermador Freedom® Stainless Steel Flat Panel
TTFLIW800
Width
SPECIFICATIONS
- Brand Model Compatibility
- Thermador T18IW800SP 18 in Flush Custom Wine Preservation Column
- Collection
- Freedom®
- Material
- Stainless Steel
- NSF Certified
- No
- Type
- Panel
- Width
- 18 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday