24 in. 6-Cycle Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #DWHD660WFM
Topaz 24 in. 6-Cycle Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decibel Rating (dB): 44
- Number of cycles: 6
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Collection:
- Topaz
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V