24 in. 6 Programs and 5 Option Built-In Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #DWHD660WFP
Topaz 24 in. 6 Programs and 5 Option Built-In Dishwasher in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decibel Rating (dB): 44
- Number of cycles: 6
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Topaz
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- UL Listed:
- Yes
- Volts:
- 120V