Topaz 24 in. Panel Ready Topaz 6 Programs and 4 Option Dishwasher in Stainless Steel

Part #TDWHD640JPR  |  Item #4329978  |  Manufacturer Part #DWHD640JPR

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Number of cycles: 6
  • Decibel Rating (dB): 44

Green

Documents

Specifications

ADA Compliant: No

AMP: 12

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Topaz

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

UL Listed: Yes

Volts: 120V