Thermal Pipe Shield 3/8 in. IPS x 5/8 in. CTS x 1 in. Heavy Wall Hanger Insert

THHI3858G

Fits Pipe Size

3/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 5-Year limited tank and parts warranty
  • Compact and easy to install
  • For use on steam, chilled water, domestic cold, domestic hot, and hot water heating
  • Minimizes heat loss and/or condensation

SPECIFICATIONS

Diameter
5/8 in
Fits Pipe Size
3/8 in
Length
1 in
Outside Diameter
5/8 in
Thickness
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday