100 ft. Data Link Control Cable
100 ft. Data Link Control Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- AF and Pro Series Residential Generators
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Product Type:
- Cable
- UL Listed:
- No