12V Wireless Module for Steam Shower
Solitude 12V Wireless Module for Steam Shower
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Apple iPad and iPhone
- CARB OTC LEED Compliant:
- No
- Collection:
- Solitude
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8-11/20 in
- Material:
- Plastic
- Material Type:
- ABS
- UL Listed:
- No
- Volts:
- 12V
- WIFI Enabled:
- No