1,650 W Temperature Touch Plus Contemporary Control Kit in Polished Chrome

You last purchased this on
 
Thermasol

1,650 W Temperature Touch Plus Contemporary Control Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermasol

1,650 W Temperature Touch Plus Contemporary Control Kit in Polished Chrome

  • Fast #
  • Part #TTPCNTSPC
  • Item #3568406
  • Manufacturer Part #TPC-NTS-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two memory settings
  • Operates optional light and music system
  • Time and temperature maintenance
  • Operates Auto PowerFlush™ (ProSeries and AF Series)
  • NoTouch™ retractable steam head
  • Safe operation
  • Whisper quiet
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Chrome
Height:
3-1/2 in
Material:
Metal
Watts:
1650 W
Width:
3-1/2 in