Thermasol
17 in. Fog Free Mirror
Part #TFFMRHOMBUS | Item #4319939 | Manufacturer Part #FFM-RHOMBUS
$
425.75
EACH
Height:
17 inProduct Details
- UL listed
- Low voltage - 12 volts
- Thick, 1/4" glass with polished edges
- Able to withstand 250° F
- PVC film shatter protection
Documents
Specifications
Depth: 1 in
Glass Type: Plain
Height: 17 in
Material: Glass
Product Type: Mirror
Type: TFFMRHOMBUS
Width: 12-1/2 in