Thermasol
20 x 14 x 2 in. Condensate Drain Pan 3/4 in Female
Part #T0184061 | Item #4319972 | Manufacturer Part #01-8406-1
$
77.35
EACH
End Connections:
FemaleProduct Details
- For use with AF or ProSeries™ generators
- Collects water and directs it to a predetermined location in the event of a leak
- Prevents damage to your bathroom
Specifications
Depth: 2 in
End Connection 1: Female
End Connections: Female
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Height: 14 in
Length: 20 in
Material: Stainless Steel
Width: 14 in