395 cf 12 kW 208/240V Single Phase Steam Generator
FX Series 395 cf 12 kW 208/240V Single Phase Steam Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year in-home warranty followed by lifetime warranty
- 2 Way Digital CAN-bus Technology
- Lifetime at Factory Warranty (includes parts and labor)
- Stainless steel construction
- Constant steam at a constant rate
- Can be plumbed 50 ft. from the shower
- FastStart™
- Works with ThermaSol Serenity Light, Sound, Rainhead
Documents
Specifications
- AMP:
- 55
- Brand Model Compatibility:
- SteamVection Steamhead and Old Style Steamhead
- Collection:
- FX Series
- Height:
- 12-3/4 in
- Length:
- 18 in
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 395 cf
- Phase:
- Single Phase
- Product Type:
- Generator
- Volts:
- 208/240VAC
- Width:
- 7 in