Thermasol
AF Series 395 cf Auto Flush Fast Start Steamshower
Part #TSSA395 | Item #3568398 | Manufacturer Part #SSA-395
$
2,340.00
EACH
(Pricing is for 395)
Maximum Cubic Foot Range
Product Details
- Lifetime at Factory Warranty (includes parts and labor)
- 2 year in-home warranty followed by lifetime warranty
- 2 Way Digital CAN-bus Technology
- Auto PowerFlush™
- Works with ThermaSol Serenity Light, Sound, Rainhead
- FastStart™
- Constant steam at a constant rate
- Can be plumbed 50 ft. from the shower
- Stainless steel construction
Documents
Specifications
AMP: 55
Brand Model Compatibility: SteamVection Steamhead and Old Style Steamhead
Collection: AF Series
Height: 12 in
Length: 17 in
Material: Stainless Steel
Maximum Cubic Foot Range: 395
Product Type: Generator
Volts: 208/240VAC
Width: 11-1/2 in