STEAMSHOWER AUTO POWERFLUSH WITH FAST START 575
This product has been replaced by
Manufacturer Part #PROII-575
AF Series STEAMSHOWER AUTO POWERFLUSH WITH FAST START 575
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 year in-home warranty followed by lifetime warranty
- 2 Way Digital CAN-bus Technology
- Lifetime at Factory Warranty (includes parts and labor)
- Can be plumbed 50 ft. from the shower
- FastStart™
- Constant steam at a constant rate
- Works with ThermaSol Serenity Light, Sound, Rainhead
- Auto PowerFlush™
- Stainless steel construction
Specifications
- AMP:
- 69
- Brand Model Compatibility:
- SteamVection Steamhead and Old Style Steamhead
- Collection:
- AF Series
- Length:
- 17 in
- Material:
- Stainless Steel
- Product Type:
- Generator
- Type:
- TSSA575
- Volts:
- 208/240VAC
- Width:
- 11-1/2 in