140 cf Steam Generator

This product has been replaced by

Thermasol 8 kW 208/240V Single Phase Steam Generator
Thermasol 140 cf 8 kW 208/240V Single Phase Steam Generator
Manufacturer Part #TFXM-135
You last purchased this on
 
Thermasol

Classic® 140 cf Steam Generator

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Thermasol 8 kW 208/240V Single Phase Steam Generator
Thermasol 140 cf 8 kW 208/240V Single Phase Steam Generator
Manufacturer Part #TFXM-135
Thermasol

Classic® 140 cf Steam Generator

  • Fast #
  • Part #TSSM140
  • Item #3568380
  • Manufacturer Part #SSM-140
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
37
CARB OTC LEED Compliant:
No
Collection:
Classic®
GSA Approved:
No
Height:
12 in
IAPMO Listed -:
No
Length:
11-1/2 in
Maximum Cubic Foot Range:
140 cf
Phase:
Single Phase
Volts:
240V
Watts:
8 kW
Width:
17 in