4500W Control in Satin Nickel
Signature Series 4500W Control in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operates Auto PowerFlush™ (Pro Series or AF Series)
- NoTouch™ retractable steam head with integral aromatherapy well
- Features time and temperature maintenance, 2 memory settings, and enhanced diagnostics
- Sleek design dispenses steam safely
- PVD plating technology
Specifications
- Collection:
- Signature Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 5-3/5 in
- Material:
- Metal
- Product Type:
- Control
- Watts:
- 4500 W
- Width:
- 3-1/2 in