WIFI Enabled Steam Bath Control in Polished Chrome
MicroTouch WIFI Enabled Steam Bath Control in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- SWM-2 Module
- CARB OTC LEED Compliant:
- No
- Collection:
- MicroTouch
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- UL Listed:
- No
- WIFI Enabled:
- Yes
- Width:
- 3/16 in