0 items

Thermasol NoTouch™ Micro Touch Contemporary Kit

TMTCNTS

Color Finish

Starting at $683.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
NoTouch™
Color Finish
Polished Chrome
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
UL Listed
No
Volts
5V
Width
3-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday