Thermasol
MicroTouch Series Steam Bath Control in Black Nickel
Part #TMTMRSVSQBN | Item #7864832 | Manufacturer Part #MTMR-SVSQ-BN
Product Details
- Customized settings for 2 users
- Set steam time and temperature
- Operates Auto PowerFlush™
- Built-in infrared temperature sensor
- SteamVection technology
Documents
Specifications
ADA Compliant: No
Application: Residential
Brand Model Compatibility: FX Series, AF Series and ProSeries Generators
CARB OTC LEED Compliant: No
Collection: MicroTouch Series
Color Finish: Black Nickel
Color Finish Category: Nickel Tones
Depth: 63/100 in
GSA Approved: No
Height: 3-3/4 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 3-3/4 in
Material: Aluminum
NSF Certified: No
UL Listed: No
Volts: 5V
WIFI Enabled: No