Steam Bath Control in Oil Rubbed Bronze
MicroTouch Series Steam Bath Control in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Set steam time and temperature
- Operates Auto PowerFlush™
- Customized settings for 2 users
- SteamVection technology
- Built-in infrared temperature sensor
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- MicroTouch Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 63/100 in
- GSA Approved:
- No
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- Material:
- Aluminum
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 5V
- WIFI Enabled:
- No