Thermasol
MicroTouch Steam Bath Control in Matte Black
Part #TMTCSVRDMB | Item #7864841 | Manufacturer Part #MTC-SVRD-MB
Product Details
- Customized settings for 2 users
- Set steam time and temperature
- Operates Auto PowerFlush™
- Built-in infrared temperature sensor
- SteamVection technology
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: FX Series, AF Series and ProSeries Generators
CARB OTC LEED Compliant: No
Collection: MicroTouch
Color Finish: Matte Black
Color Finish Category: Blacks
Depth: 63/100 in
Diameter: 2-9/10 in
End Connection 1: Copper
End Connections: Copper
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
IAPMO Listed: No
Installation Type: Wall Mount
Material: Aluminum
NSF Certified: No
Product Type: Control Kit
UL Listed: No
Volts: 5VAC
WIFI Enabled: No