MicroTouch Steam Bath Control in Oil Rubbed Bronze

Part #TMTCSVRDORB  |  Item #7864725  |  Manufacturer Part #MTC-SVRD-ORB

$ 594.75 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Customized settings for 2 users
  • Set steam time and temperature
  • Operates Auto PowerFlush™
  • Built-in infrared temperature sensor
  • SteamVection technology

Specifications

ADA Compliant: No

Brand Model Compatibility: FX Series, AF Series and ProSeries Generators

CARB OTC LEED Compliant: No

Collection: MicroTouch

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Control Type: Capacitive Touch

Depth: 63/100 in

Diameter: 2-9/10 in

GSA Approved: No

IAPMO Listed: No

Material: Aluminum

NSF Certified: No

Product Type: Control Kit

Shape: Round

UL Listed: No

Volts: 5VAC

WIFI Enabled: No