Steam Bath Control in Polished Nickel

You last purchased this on
 
Thermasol

MicroTouch Steam Bath Control in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermasol

MicroTouch Steam Bath Control in Polished Nickel

  • Fast #
  • Part #TMTCNTSPN
  • Item #5060664
  • Manufacturer Part #MTC-NTS-PN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Pro and AF Series Valves
CARB OTC LEED Compliant:
No
Collection:
MicroTouch
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
GSA Approved:
No
IAPMO Listed -:
No
Material:
Billet Aluminum, Brass
UL Listed:
No
Volts:
5V
WIFI Enabled:
No