Thermasol
MicroTouch Steam Bath Control in Satin Brass
Part #TMTCSVRDSB | Item #7864747 | Manufacturer Part #MTC-SVRD-SB
Product Details
- Customized settings for 2 users
- Set steam time and temperature
- Operates Auto PowerFlush™
- Built-in infrared temperature sensor
- SteamVection technology
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: FX Series, AF Series and ProSeries Generators
CARB OTC LEED Compliant: No
Collection: MicroTouch
Color Finish: Satin Brass
Color Finish Category: Brass Tones
Control Type: Capacitive Touch
Depth: 63/100 in
Diameter: 2-9/10 in
GSA Approved: No
IAPMO Listed: No
Material: Aluminum
NSF Certified: No
Product Type: Control Kit
Shape: Round
UL Listed: No
Volts: 5VAC
WIFI Enabled: No