Steam Bath Control in Satin Nickel
MicroTouch Steam Bath Control in Satin Nickel
Frequently Purchased Together
Product Details
- Set steam time and temperature
- Operates Auto PowerFlush™
- Customized settings for 2 users
- SteamVection technology
- Built-in infrared temperature sensor
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- MicroTouch
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Control Type:
- Capacitive Touch
- Depth:
- 63/100 in
- GSA Approved:
- No
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Material:
- Aluminum
- NSF Certified:
- No
- Product Type:
- Control Kit
- Shape:
- Square
- UL Listed:
- No
- Volts:
- 5VAC
- WIFI Enabled:
- No
- Width:
- 3-3/4 in