WIFI Enabled Steam Bath Control in Satin Nickel
MicroTouch WIFI Enabled Steam Bath Control in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- SWM-2 Module
- CARB OTC LEED Compliant:
- No
- Collection:
- MicroTouch
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Billet Aluminum, Brass
- UL Listed:
- No
- Volts:
- 5V
- WIFI Enabled:
- Yes