Thermasol Modern 1500W Control Kit in Satin Nickel

TSEMNTSSN

Manufacturer Part #: SEM-NTS-SN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Time and temperature maintenance
  • Two memory settings
  • Operates optional light and music system
  • Whisper quiet
  • Dispenses steam safely
  • Operates Auto PowerFlush™ (ProSeries and AF Series)
  • NoTouch™ retractable steam head

SPECIFICATIONS

Collection
Modern
Height
5-3/5 in
Product Type
Control Kit
Watts
1500
Width
3-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday