Steam Bath Control in Polished Chrome
Signature Series Steam Bath Control in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two memory settings
- Operates optional light and music system
- Time and temperature maintenance
- Operates Auto PowerFlush™ (ProSeries and AF Series)
- NoTouch™ retractable steam head
- Dispenses steam safely
- Whisper quiet
Specifications
- Brand Model Compatibility:
- Pro and AF Series Generators
- Collection:
- Signature Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 13/20 in
- Length:
- 5-3/5 in
- Material:
- Metal
- WIFI Enabled:
- No
- Width:
- 3-1/2 in