Control Kit in Polished Nickel
Modern Control Kit in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two memory settings
- Operates optional light and music system
- Time and temperature maintenance
- Operates Auto PowerFlush™ (ProSeries and AF Series)
- NoTouch™ retractable steam head
- Dispenses steam safely
- Whisper quiet
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 5-5/8 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Product Type:
- Control Kit
- UL Listed:
- No
- Volts:
- 5V
- Width:
- 3-1/2 in