Steam Bath Control in Polished Chrome

You last purchased this on
 
Thermasol

Signature Series Steam Bath Control in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermasol

Signature Series Steam Bath Control in Polished Chrome

  • Fast #
  • Part #TSEMRNTSPC
  • Item #4507049
  • Manufacturer Part #SEMR-NTS-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Pro and AF Series Valves
Collection:
Signature Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
5-5/8 in
Installation Type:
Recessed Mount
WIFI Enabled:
No
Width:
3-1/2 in