*NLA *CVR* *SERENI LGHT MUSIC TRAD

Part #TSLSTAB  |  Item #4319852  |  Manufacturer Part #SLST-AB

Type:

TSLSTAB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mood lighting mode
  • Generates up to 684 lumens
  • High performance trilinear sub-woofer
  • Voice response feedback
  • One RCA audio input
  • Ceiling mounted single self-contained module
  • System can be installed without access from above

Specifications

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Depth: 7-1/2 in

End Connection 1: Compression

End Connections: Compression

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Height: 10 in

Material: Aluminum

Product Type: [Light, Sound System]

Type: TSLSTAB

Width: 10 in