Thermasol

NoTouch™ Steam Head in Polished Chrome

Part #TNTSTPC  |  Manufacturer Part #NTST-PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: NoTouch™

Color Finish: Polished Chrome

GSA Approved: No

Height: 1-7/10 in

IAPMO Listed: No

Material: Brass

UL Listed: No