Thermasol

NoTouch™ Steamhead in Polished Chrome

Part #TNTSCPC  |  Manufacturer Part #NTSC-PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Serenity light and music system
  • Retracts automatically
  • Built with a reservoir for your favorite essential oils

Specifications

CARB OTC LEED Compliant: No

Collection: NoTouch™

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Material: Brass

Product Type: Steamhead

UL Listed: No