Thermasol

NoTouch™ Steamhead in Satin Nickel

Part #TNTSCSN  |  Manufacturer Part #NTSC-SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: NoTouch™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Height: 1-7/10 in

IAPMO Listed: No

Material: Brass

Product Type: Steamhead

UL Listed: No