Thermasol

PowerPak Series II Power Pack Steam Generator 240 VAC 3PH 450

Part #TPP450240  |  Manufacturer Part #PP-450-240

Type:

L520865
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Power Pak
  • 16 1/4" L x 18 1/4" W x 32" H
  • All system components come packaged together
  • Fully programmable digital control system
  • 7 day programmability: specific to both time and temperature and optimized for day-to-day individual settings
  • Stainless steel split-tank design separates the heating and water feed function
  • Constant steam at a constant rate

Specifications

Collection: PowerPak Series II

Height: 32 in

Length: 16-1/4 in

Maximum Cubic Foot Range: 450

Type: L520865

Volts: 208/240V

Watts: 13.5

Width: 18-1/4 in