Pro Series 500 cf Fast Start Smart Steam

Part #TPRO500  |  Item #3568401  |  Manufacturer Part #PRO-500

$ 2,996.50 EACH
(Pricing is for 500)

Maximum Cubic Foot Range

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Pro series standard generator heats maximum room size of 500 cf
  • SmartSteam technology avoids irritating temperature fluctuations with its perfect temperature maintenance
  • Fast Start features provides steam in seconds
  • Auto PowerFlush feature provides a pressurized inner tank cleaning system
  • Stainless steel drain pan and braided water flex connector
  • Pre-plumbed pop safety valve
  • Lifetime factory and 3-year in-home warranty

Specifications

AMP: 69

Collection: Pro Series

Height: 12 in

Length: 18-1/2 in

Maximum Cubic Foot Range: 500

Volts: 208/240V

Watts: 15

Width: 13-3/4 in