15kW 208/240V Single Phase Fast Start and Smart Steam Generator
This product has been replaced by
Manufacturer Part #PROIII-575
ProSeries 15kW 208/240V Single Phase Fast Start and Smart Steam Generator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 year in-home warranty followed by lifetime warranty
- Patented SmartSteam™ and FastStart™
- Lifetime at Factory Warranty (includes parts and labor)
- Can be plumbed 50 ft. from the shower
- Works with ThermaSol Serenity Light, Sound, Rainhead
- Constant steam at a constant rate
- Auto PowerFlush™
- 2 Way Digital CAN-bus Technology
- Stainless steel construction
Specifications
- ADA Compliant:
- No
- AMP:
- 69
- Application:
- Home
- Brand Model Compatibility:
- SteamVection Steamhead and Old Style Steamhead
- CARB OTC LEED Compliant:
- No
- Collection:
- ProSeries
- GSA Approved:
- No
- Height:
- 12 in
- IAPMO Listed -:
- No
- Length:
- 17 in
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 575 cf
- NSF Certified:
- No
- Phase:
- Single Phase
- PipeTubing Size:
- 3/8 in
- Product Type:
- Generator
- UL Listed:
- No
- Volts:
- 208/240VAC
- Watts:
- 1500 W
- Width:
- 11-1/2 in