395 cf Fast Start Smart Steam Generator
This product has been replaced by
Manufacturer Part #PROIII-395
ProSeries 395 cf Fast Start Smart Steam Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 year in-home warranty followed by lifetime warranty
- Patented SmartSteam™ and FastStart™
- Lifetime at Factory Warranty (includes parts and labor)
- Can be plumbed 50 ft. from the shower
- Works with ThermaSol Serenity Light, Sound, Rainhead
- Constant steam at a constant rate
- Auto PowerFlush™
- 2 Way Digital CAN-bus Technology
- Stainless steel construction
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 55
- Brand Model Compatibility:
- SteamVection Steamhead and Old Style Steamhead
- Collection:
- ProSeries
- Height:
- 12 in
- Length:
- 17 in
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 395 cf
- Product Type:
- Generator
- Volts:
- 208/240VAC
- Width:
- 11-1/2 in