Thermasol
ProSeries Steam Generator 24kW 208/240V
Part #TPRO1000 | Item #7864859 | Manufacturer Part #PRO-1000
Watts:
2400Product Details
- Lifetime at Factory Warranty (includes parts and labor)
- 3 year in-home warranty followed by lifetime warranty
- Patented SmartSteam™ and FastStart™
- 2 Way Digital CAN-bus Technology
- Auto PowerFlush™
- Works with ThermaSol Serenity Light, Sound, Rainhead
- Constant steam at a constant rate
- Can be plumbed 50 ft. from the shower
- Stainless steel construction
Documents
Specifications
ADA Compliant: No
AMP: 110
Brand Model Compatibility: SteamVection Steamhead and Old Style Steamhead
CARB OTC LEED Compliant: No
Collection: ProSeries
GSA Approved: No
Height: 12 in
IAPMO Listed: No
Length: 17 in
Material: Stainless Steel
Maximum Cubic Foot Range: 1000
NSF Certified: No
Phase: Single Phase
Product Type: Generator
UL Listed: Yes
Volts: 208/240VAC
Watts: 2400
Width: 11-1/2 in