0 items

Thermasol Recessed Control Kit

TSEMRNTS

Color Finish

Starting at $882.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
5-5/8 in
Installation Type
Recessed Mount
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday