Rough-in Kit for MicroTouch MTMR-SVSQ Control Kit
Rough-in Kit for MicroTouch MTMR-SVSQ Control Kit
Frequently Purchased Together
Product Details
- M12 cable
- Steamhead housing
- Mud ring (housing)
- Steamhead housing installation tool
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- MicroTouch MTMR-SVSQ Control Kit
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 50 ft
- NSF Certified:
- No
- Product Type:
- Rough-In Kit
- UL Listed:
- No