Thermasol

Signature Recessed Control Kit in Satin Brass

Part #TSEMRNTSSB  |  Manufacturer Part #SEMR-NTS-SB

Color/Finish:
Satin Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: Pro and AF Series Digital Steam Shower Generators

CARB OTC LEED Compliant: No

Collection: Signature

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 1-7/10 in

GSA Approved: No

Height: 10-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 9 in

Material: [Aluminum, Brass]

NSF Certified: No

Origin: Global

UL Listed: No

Width: 3 in