Thermasol

Signature Series 4500W Control in Polished Nickel

Part #TSECNTSPN  |  Manufacturer Part #SEC-NTS-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Time and temperature maintenance
  • Two memory settings
  • Operates optional light and music system
  • Whisper quiet
  • Dispenses steam safely
  • Operates Auto PowerFlush™ (ProSeries and AF Series)
  • NoTouch™ retractable steam head

Specifications

Collection: Signature Series

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 5-3/5 in

Material: Metal

Product Type: Control

Watts: 4500

Width: 3-1/2 in