SIGNATURE ENVIRONMENT CONTROL SQUARE MATTE BLACK
This product has been replaced by
Manufacturer Part #STC-BK
Signature Series SIGNATURE ENVIRONMENT CONTROL SQUARE MATTE BLACK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set steam time and temperature
- Day clock
- Customized settings for 2 users
- Enable/disable FastStart™
- Operates Auto PowerFlush™
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- Collection:
- Signature Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1/2 in
- Height:
- 5-1/2 in
- Material:
- Aluminum
- Product Type:
- Control
- Type:
- TSEMRMB
- Width:
- 3-1/2 in