Thermasol
Signature Series Steam Bath Control in Matte Black
Part #TSETSVRDMB | Item #7864777 | Manufacturer Part #SET-SVRD-MB
Product Details
- Customized settings for 2 users
- Set steam time and temperature
- Day clock
- Operates Auto PowerFlush™
- Enable/disable FastStart™
- SteamVection technology
Documents
Specifications
ADA Compliant: No
Application: Residential
Brand Model Compatibility: AF Series and ProSeries Generators
CARB OTC LEED Compliant: No
Collection: Signature Series
Color Finish: Matte Black
Color Finish Category: Blacks
Depth: 13/20 in
GSA Approved: No
IAPMO Listed: No
Installation Type: Flush Mount
Length: 5-3/5 in
Material: [Billet Aluminum, Brass, Glass, Plastic]
Material Type: 6061-T6
NSF Certified: No
UL Listed: No
WIFI Enabled: No
Width: 3-1/2 in