Steam Bath Control in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #STCM-SVRD-ORB
Signature Series Steam Bath Control in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set steam time and temperature
- Day clock
- Customized settings for 2 users
- SteamVection technology
- Enable/disable FastStart™
- Operates Auto PowerFlush™
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- AF Series and ProSeries Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- Signature Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 13/20 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Flush Mount
- Length:
- 5-3/5 in
- Material:
- Billet Aluminum, Brass, Glass, Plastic
- Material Type:
- 6061-T6
- NSF Certified:
- No
- UL Listed:
- No
- WIFI Enabled:
- No
- Width:
- 3-1/2 in