Steam Bath Control in Polished Chrome
This product has been replaced by
Manufacturer Part #STCM-SVRD-PC
Signature Series Steam Bath Control in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set steam time and temperature
- Day clock
- Customized settings for 2 users
- SteamVection technology
- Enable/disable FastStart™
- Operates Auto PowerFlush™
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- Signature Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 13/20 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 5-3/5 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Aluminum
- NSF Certified:
- No
- Product Type:
- Control Kit
- UL Listed:
- No
- WIFI Enabled:
- No
- Width:
- 3-1/2 in