Signature Series Steam Bath Control in Polished Nickel

Part #TSETSVRDPN  |  Item #7864848  |  Manufacturer Part #SET-SVRD-PN

$ 773.50 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Customized settings for 2 users
  • Set steam time and temperature
  • Day clock
  • Operates Auto PowerFlush™
  • Enable/disable FastStart™
  • SteamVection technology

Specifications

ADA Compliant: No

Brand Model Compatibility: FX Series, AF Series and ProSeries Generators

CARB OTC LEED Compliant: No

Collection: Signature Series

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 13/20 in

End Connection 1: Copper

End Connections: Copper

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 5-3/5 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Aluminum

NSF Certified: No

Product Type: Control Kit

UL Listed: No

WIFI Enabled: No

Width: 3-1/2 in