Thermasol
Signature Series Steam Bath Control in Satin Nickel
Part #TSETSVRDSN | Item #7864883 | Manufacturer Part #SET-SVRD-SN
Product Details
- Customized settings for 2 users
- Set steam time and temperature
- Day clock
- Operates Auto PowerFlush™
- Enable/disable FastStart™
- SteamVection technology
Documents
Specifications
ADA Compliant: No
Application: Residential
Brand Model Compatibility: FX Series, AF Series and ProSeries Generators
CARB OTC LEED Compliant: No
Collection: Signature Series
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 13/20 in
GSA Approved: No
Height: 5-3/5 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 3-1/2 in
Material: Aluminum
NSF Certified: No
UL Listed: No
Volts: 5V
WIFI Enabled: No